Black, 3/64" Diameter, 48" Long

Item #: 0286348

Cat #: FP301-3/64-48"-Bla

UPC: 051128599600

$ 3.53 EA
Company wide:
19 in stock
Documents & Guides
Heat Shrink, Thin Wall, Flexible Polyolefin Tubing, 600V, Color: Black, Shrink Ratio: 2:1, Size: 3/64", Expanded Insulation Diameter: 0.046", Recovered Insulation Diameter: 0.023", Tube Length: 48". Provides: Flame, Moisture and Abrasion Protection in Stain Relief and Wire Bundling Applications.

Overview

Heat Shrink, Thin Wall, Flexible Polyolefin Tubing, 600V, Color: Black, Shrink Ratio: 2:1, Size: 3/64", Expanded Insulation Diameter: 0.046", Recovered Insulation Diameter: 0.023", Tube Length: 48". Provides: Flame, Moisture and Abrasion Protection in Stain Relief and Wire Bundling Applications.

3M™ Heat Shrink Tubing FP-301 offers an outstanding balance of electrical, physical and chemical properties for a variety of industrial and military applications. FP-301 tubing is split resistant, mechanically tough, easily marked and resists cold flow.

Also known as: 051128599600, FP301-3/64-48"-Bla, MMMFP30136448BLK

Specifications

Material: Polyolefin
Color: Black
Length: 4 ft
Diameter: 3/64 in
Volts AC: 600
Material: Polyolefin
Length: 4 ft
Volts AC: 600
Color: Black
Diameter: 3/64 in