
Heat Shrink, Medium-Wall, 1 - 4/0 AWG, 48", Black
Item #: 0286317
Cat #: IMCSN-1300-48"-Bla
UPC: 051135034484
$ 56.35 EA
Company wide:
23
in stock
Heat Shrink, Medium Wall, Cross-Linked Polyolefin Tubing, 1 kV, Conductor Range: 1 AWG - 4/0 AWG, Shrink Ratio: 3:1, Cable Diameter Range: 1.3" - 0.43", Relaxed Tube Length: 48". Provides: Abrasion, Corrosion and Chemical Resistance in Submersible and Direct Burial Applications.
Overview
Heat Shrink, Medium Wall, Cross-Linked Polyolefin Tubing, 1 kV, Conductor Range: 1 AWG - 4/0 AWG, Shrink Ratio: 3:1, Cable Diameter Range: 1.3" - 0.43", Relaxed Tube Length: 48". Provides: Abrasion, Corrosion and Chemical Resistance in Submersible and Direct Burial Applications.
3M™ Heat Shrink Medium-Wall Cable Sleeves IMCSN are designed to provide reliable performance for electrical splices, connections, and terminations, as well as mechanical and environmental protection.
Also known as: 051135034484, IMCSN-1300-48"-Bla, MMMIMCSN130048A
Specifications
| Volts AC: | 1kV |
| Color: | Black |
| Length: | 48 in |
| Allowable Gauge Range: | 1 - 4/0 |
| Volts AC: | 1kV |
| Length: | 48 in |
| Color: | Black |
| Allowable Gauge Range: | 1 - 4/0 |