Wire Connector, 18 - 12 AWG, Yellow

Item #: 0286313

Cat #: H-35-POUCH

UPC: 054007431404

$ 0.35 EA
Company wide:
0 in stock
Documents & Guides
Wire Connector, Color Coded, Color: Red, Wire Range: 18 - 12 AWG, Package of 100. Includes: Internal Square Wire Spring. For Copper-to-Copper Connections Only.

Overview

Wire Connector, Color Coded, Color: Red, Wire Range: 18 - 12 AWG, Package of 100. Includes: Internal Square Wire Spring. For Copper-to-Copper Connections Only.

3M™ Highland™ Wire Connectors make it quick and easy to match the right connector to the size of the wire. The shells are designed to withstand temperatures up to 221°F (105°C). Highland wire connectors are UL Listed and work equally well with either solid or stranded copper wire.

Also known as: 054007431404, H-35-POUCH, MMMH35POUCH

Specifications

Color: Red
Material: Copper
Allowable Gauge Range: 18 - 12
Color: Red
Allowable Gauge Range: 18 - 12
Material: Copper