Wire Connector, 18 - 14 AWG, Orange

Item #: 0286311

Cat #: H-31-POUCH

UPC: 054007431176

$ 0.20 EA
Company wide:
400 in stock
Documents & Guides
Wire Connector, Color Coded, Color: Orange, Wire Range: 18 - 14 AWG, Package of 100. Includes: Internal Square Wire Spring. For Copper-to-Copper Connections Only.

Overview

Wire Connector, Color Coded, Color: Orange, Wire Range: 18 - 14 AWG, Package of 100. Includes: Internal Square Wire Spring. For Copper-to-Copper Connections Only.

3M™ Temflex™ Tape 1700 is an abrasion-resistant tape that provides electrical and mechanical protection with the combination of an aggressive rubber-resin adhesive and an elastic PVC backing. Ideal for indoor and outdoor applications, this tape is also flame-retardant and highly resistant to UV rays, moisture, alkalis, acids, copper corrosion and varying weather conditions. It provides a protective jacket for high-voltage cable splices and repairs. UL Listed, ASTM Approved, CSA Certified and RoHS 2011/65/EU Compliant.

Also known as: 054007431176, H-31-POUCH, MMMH31POUCH

Specifications

Color: Orange
Material: Copper
Allowable Gauge Range: 18 - 14
Color: Orange
Allowable Gauge Range: 18 - 14
Material: Copper