Mastic Tape, Black, 3-3/4" x 10' Roll

Item #: 0286306

Cat #: 2229-3.75X10FT

UPC: 054007497028

$ 65.18 EA
Company wide:
1 in stock
Documents & Guides
Mastic Tape, Scotch-Seal, Unprinted. Size: 3-3/4" Width, 10' Length. Thickness: 125 mils. Temperature Rating: 176°F. Color: Black.

Overview

Mastic Tape, Scotch-Seal, Unprinted. Size: 3-3/4" Width, 10' Length. Thickness: 125 mils. Temperature Rating: 176°F. Color: Black.

3M™ Scotch-Seal™ Mastic Tape and Pads 2229 are conformable, durable, tacky mastic coated on an easy release liner. The product is designed for quick and easy insulating, padding and sealing of objects that need to be protected from adverse environmental conditions. It is well suited for corrosion protection applicants and is resistant to U.V. radiation.

Also known as: 054007497028, 2229-3.75X10FT, MMM2229

Specifications

Width: 3 3/4 in
Material: Vinyl
Color: Black
Length: 10 ft
Width: 3 3/4 in
Color: Black
Material: Vinyl
Length: 10 ft