Ring Tongues, Nylon-Insulated, WR: 22 - 18, Stud Size: 5/16

Item #: 0286300

Cat #: MNG18-516R/SX

UPC: 051128589458

$ 2.16 EA
Company wide:
0 in stock
Documents & Guides
Ring Tongues, Nylon-Insulated, Wire Range: 22 - 18, Stud Size: 5/16, Color: Red, 100/PK

Overview

Ring Tongues, Nylon-Insulated, Wire Range: 22 - 18, Stud Size: 5/16, Color: Red, 100/PK

3M™ Scotchlok™ Color-Coded Small Ring Tongue Terminal ensures an ideal fit while offering reliable and safe performance. The terminal has a nylon-insulated, butted-seam barrel and withstands temperatures of -40 to 221 degrees F (-40 to 105 degrees C). Electrolytic copper construction offers good conductivity and a tin-plated finish resists corrosion.

Also known as: 051128589458, MNG18-516R/SX, MMMMNG18516RSX

Specifications

Color: Red
Material: Nylon
Allowable Gauge Range: 22 - 18
Color: Red
Allowable Gauge Range: 22 - 18
Material: Nylon