15A Duplex Controlled Receptacle, 5-15R, 125V, White

Item #: 0286296
Cat #: CR015-1PW
UPC: 078477713679
$ 5.79 EA
Clearance
Price good while supplies last
Company wide:
6 in stock
Documents & Guides
Duplex Receptacle Outlet, Commercial Specification Grade, Split-Circuit, One Outlet Marked "Controlled", Smooth Face, 15 Amp, 125 Volt, Side Wire, NEMA 5-15R, 2-Pole, 3-Wire, Self-Grounding - White

Overview

Duplex Receptacle Outlet, Commercial Specification Grade, Split-Circuit, One Outlet Marked "Controlled", Smooth Face, 15 Amp, 125 Volt, Side Wire, NEMA 5-15R, 2-Pole, 3-Wire, Self-Grounding - White
Also known as: 078477713679, CR015-1PW, LEVCR0151PW

Specifications

Poles: 2
Amps: 15
Type: Controlled, Self-Grounding
Color: White
Volts AC: 125
NEMA Configuration: 5-15R
Poles: 2
Type: Controlled, Self-Grounding
Volts AC: 125
Amps: 15
Color: White
NEMA Configuration: 5-15R

Customer Reviews

No reviews for this product
(0)