LEV BR20-IS 20A DUPLEX RECEPTACLE

Item #: 0286280

Cat #: BR20-IS

UPC: 078477979655

$ 8.22 EA
Company wide:
1 in stock
Documents & Guides
No Documents Available
Receptacle, Duplex, 2Pole 3-Wire, NEMA 5-20R, 20A-125V, Black, Back And Side Wired

Overview

Receptacle, Duplex, 2Pole 3-Wire, NEMA 5-20R, 20A-125V, Black, Back And Side Wired
Also known as: 078477979655, BR20-IS, LEVBR20IS

Specifications

Amps: 20
Color: Ivory
NEMA Configuration: 5-20R
Amps: 20
NEMA Configuration: 5-20R
Color: Ivory