20A Specification Grade Duplex Receptacle, 6-20R, Ivory

Item #: 0286240

Cat #: 5822-ICP

UPC: 078477458488

$ 18.88 EA
Company wide:
0 in stock
Documents & Guides
Duplex Receptacle Outlet, Commercial Specification Grade, Indented Face, 20 Amp, 250 Volt, Side Wire, Contactor Pack (10), NEMA 6-20R, 2-Pole, 3-Wire, Self-Grounding - Ivory

Overview

Duplex Receptacle Outlet, Commercial Specification Grade, Indented Face, 20 Amp, 250 Volt, Side Wire, Contactor Pack (10), NEMA 6-20R, 2-Pole, 3-Wire, Self-Grounding - Ivory

Leviton’s line of Heavy-Duty Specification Grade receptacles are designed and manufactured to withstand the most demanding environments. Available in a wide variety of configurations, including isolated ground, tamper-resistant, etc., these Commercial Grade devices are the electrical contractor's choice for use in hotels, schools, hospitals and commercial office buildings.

Also known as: 078477458488, 5822-ICP, LEV5822ICP

Specifications

Amps: 20
Color: Ivory
NEMA Configuration: 6-20R
Amps: 20
NEMA Configuration: 6-20R
Color: Ivory