15A Commercial Grade Receptacle, 5-15R, Light Almond

Item #: 0286237

Cat #: BR15-TS

UPC: 078477440209

$ 6.20 EA
Company wide:
0 in stock
Documents & Guides
Receptacle, Duplex, 2Pole 3-Wire, NEMA 5-15R, 15A-125V, Light Almond, Back And Side Wired

Overview

Receptacle, Duplex, 2Pole 3-Wire, NEMA 5-15R, 15A-125V, Light Almond, Back And Side Wired
Also known as: 078477440209, BR15-TS, LEVBR15TS

Specifications

Color: Light Almond
Amps: 15
NEMA Configuration: 5-15R
Color: Light Almond
NEMA Configuration: 5-15R
Amps: 15