LEV 84003-G40 GFCI PROTECTED

Item #: 0286226

Cat #: 84003-G40

UPC: 078477351956

$ 50.78 EA
Company wide:
0 in stock
Documents & Guides
1-Gang Duplex Device Receptacle Wallplate, Standard Size, 302 Stainless Steel, Device Mount, Engraved GFCI Protected - Stainless Steel

Overview

1-Gang Duplex Device Receptacle Wallplate, Standard Size, 302 Stainless Steel, Device Mount, Engraved GFCI Protected - Stainless Steel

1-Gang Duplex Device Receptacle Wallplate, Standard Size, 302 Stainless Steel, Device Mount, Engraved GFCI Protected - Stainless Steel

Also known as: 078477351956, 84003-G40, LEV84003G40

Specifications

Type: Wallplate
Mounting: Device
Gangs: 1
Color: Stainless
Type: Wallplate
Gangs: 1
Mounting: Device
Color: Stainless