FLOOD CFL 26W CFL 120V AND LAMP BRONZE

Item #: 0286188

Cat #: PLF26

UPC: 019813200804

Call for price
Company wide:
0 in stock
Documents & Guides
FLOOD CFL 26W CFL 120V AND LAMP BRONZE CORROSSION AND VANDAL RESISTANT

Overview

FLOOD CFL 26W CFL 120V AND LAMP BRONZE CORROSSION AND VANDAL RESISTANT
Also known as: 019813200804, PLF26, RABPLF26

Specifications

Wattage: 26
Volts AC: 120
Mounting: Knuckle
Color: Bronze
Light Technology: Fluorescent
Base: 2-Pin (GX23)
Wattage: 26
Mounting: Knuckle
Light Technology: Fluorescent
Volts AC: 120
Color: Bronze
Base: 2-Pin (GX23)