EYE JM1363 35W 12V MR11 GZ4 BASE 29DEG 3050K 2000HR COVER GLASS- FTH LAMP
Item #: 0286183
Cat #: JM1363
UPC:
Call for price
Company wide:
0
in stock
Documents & Guides
No Documents Available
EYE JM1363 35W 12V MR11 GZ4
BASE 29DEG 3050K 2000HR COVER GLASS- FTH LAMP
Overview
EYE JM1363 35W 12V MR11 GZ4
BASE 29DEG 3050K 2000HR COVER GLASS- FTH LAMP
Also known as: JM1363, EYEJM1363
Specifications
Customer Reviews
No reviews for this product
(0)