Meter Kit, Din Rail, 24" Rogowski

Item #: 0286110

Cat #: 4KUMR-R24

UPC: 078477701904

Company wide:
0 in stock
Product Line: Series 4000, Enclosure Type: Indoor, Voltage: 347/600V Y and 600V Delta, Amperage: 20 Amp - 5000 Amp, CTs Included: 3 Rogowski Coil, Electric Meter: Yes

Overview

Product Line: Series 4000, Enclosure Type: Indoor, Voltage: 347/600V Y and 600V Delta, Amperage: 20 Amp - 5000 Amp, CTs Included: 3 Rogowski Coil, Electric Meter: Yes

VerifEye Series 4000 Industrial ModBus Meter Kit. Din Rail. 24 Inch Rogowski.

Also known as: 078477701904, 4KUMR-R24, LEV4KUMRR24

Specifications

Phase: 3
Mounting: DIN Rail
Phase: 3
Mounting: DIN Rail