2" PVC Elbow, 90°, Schedule 40, Belled End

Item #: 0286031
Cat #: UA9AJB
UPC: 034481196228
$ 11.91 EA
Company wide:
0 in stock
Documents & Guides
90 Degree PVC Elbow, 2 Inch, Schedule 40, Gray, Belled End

Overview

90 Degree PVC Elbow, 2 Inch, Schedule 40, Gray, Belled End
Also known as: 034481196228, UA9AJB, CARUA9AJB

Specifications

Color: Gray
Material: PVC
Diameter: 2 in
Angle: 90°
Color: Gray
Diameter: 2 in
Material: PVC
Angle: 90°

Customer Reviews

No reviews for this product
(0)