LEV 2M403-CFG S2 MMU 480V 3 M

Item #: 0286010

Cat #: 2M403-CFG

UPC: 078477607404

Company wide:
0 in stock
Product Line: Series 2000 MMU, Three Element Meter Quantity: 03, Voltage: 277/480V 3PH 4W, Current Transformers: Sold Separately, Electric Meter: Yes, Title 24 Compliant, ASHRAE 90.1 Compliant, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

Product Line: Series 2000 MMU, Three Element Meter Quantity: 03, Voltage: 277/480V 3PH 4W, Current Transformers: Sold Separately, Electric Meter: Yes, Title 24 Compliant, ASHRAE 90.1 Compliant, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Series 2000 MMU, Three Element Meter Quantity: 3, Voltage: 277/480V 3PH 4W, Current Transformers: Sold Separately

Also known as: 078477607404, 2M403-CFG, LEV2M403CFG

Specifications

Wattage: 4
Wattage: 4