LEV 2M204-CFG S2 MMU 208V 4 M

Item #: 0286008

Cat #: 2M204-CFG

UPC: 078477607367

Company wide:
0 in stock
Product Line: Series 2000 MMU, Three Element Meter Quantity: 04, Voltage: 120/208V 3PH 4W, Current Transformers: Sold Separately, Electric Meter: Yes, Title 24 Compliant, ASHRAE 90.1 Compliant, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

Product Line: Series 2000 MMU, Three Element Meter Quantity: 04, Voltage: 120/208V 3PH 4W, Current Transformers: Sold Separately, Electric Meter: Yes, Title 24 Compliant, ASHRAE 90.1 Compliant, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Series 2000 MMU, Three Element Meter Quantity: 4, Voltage: 120/208V 3PH 4W, Current Transformers: Sold Separately

Also known as: 078477607367, 2M204-CFG, LEV2M204CFG

Specifications

Wattage: 4
Wattage: 4