65BR30 FL 130V (PK X 12)

Item #: 0286007
Cat #: 01222
UPC: 726585012220
Call for price
Company wide:
0 in stock
Lamp, Shatter-Resistant, Incandescent, 65BR30 FL 130V (PK X 12), 65 Watts, 130 Volts, 605 Initial Lumens, 55 Deg Beam Angle, 2680 K, 100 CRI, BR30 Shape, 3.75 IN Dia, 5.38 IN Long, BR30 Bulb, Medium (E26) Base, 4000 Avg Life Hrs, PFA Coating

Overview

Lamp, Shatter-Resistant, Incandescent, 65BR30 FL 130V (PK X 12), 65 Watts, 130 Volts, 605 Initial Lumens, 55 Deg Beam Angle, 2680 K, 100 CRI, BR30 Shape, 3.75 IN Dia, 5.38 IN Long, BR30 Bulb, Medium (E26) Base, 4000 Avg Life Hrs, PFA Coating
Also known as: 726585012220, 01222, SHA1222

Specifications

Shape: BR30 (Bulged Reflector)
Lumens: 605
Wattage: 65
Light Technology: Incandescent
Angle: 55°
Shape: BR30 (Bulged Reflector)
Wattage: 65
Angle: 55°
Lumens: 605
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)