1/0 AWG XHHW-2 Stranded Copper Black 3000'

Item #: 0286003

Cat #: 1AXHHWCSTRBLAX3000

UPC:

Company wide:
0 in stock
Documents & Guides
1/0 AWG, XHHW-2, Stranded Copper, 600V, Black, 3000 ft. Reel.

Overview

1/0 AWG, XHHW-2, Stranded Copper, 600V, Black, 3000 ft. Reel.
Also known as: 1AXHHWCSTRBLAX3000

Specifications

Length: 3000 ft
Material: Copper
Color: Black
Gauge: 1/0 AWG
Volts AC: 600
Conductors: 1
Jacket: XLPE
Stranding: Stranded
Length: 3000 ft
Color: Black
Volts AC: 600
Jacket: XLPE
Material: Copper
Gauge: 1/0 AWG
Conductors: 1
Stranding: Stranded