6 XHHW-2 Stranded Copper Black 500'

Item #: 0286002

Cat #: 6XHHWCSTRBLAX500

UPC: 048243995721

$ 1.80 FT
Company wide:
1,500 in stock
Documents & Guides
6 AWG, XHHW-2, Stranded Copper, 600/1000V, Black, 500 ft. Reel.

Overview

6 AWG, XHHW-2, Stranded Copper, 600/1000V, Black, 500 ft. Reel.

XHHW-2 Stranded Copper is a type of electrical wire with a stranded copper conductor and cross-linked polyethylene (XLP) insulation. It is designed for use in a variety of applications, including conduit, raceways, and industrial settings, and is suitable for both wet and dry locations at temperatures up to 90°C. The "2" in XHHW-2 signifies that it is rated for 90°C in both wet and dry environments, unlike the original XHHW which is only rated for 75°C in wet locations.

Also known as: 048243995721, 6XHHWCSTRBLAX500

Specifications

Length: 500 ft
Volts AC: 1kV, 600
Material: Copper
Color: Black
Conductors: 1
Gauge: 6 AWG
Jacket: XLPE
Stranding: Stranded
Length: 500 ft
Material: Copper
Conductors: 1
Jacket: XLPE
Volts AC: 1kV, 600
Color: Black
Gauge: 6 AWG
Stranding: Stranded