Submeter, 120/208/240V, NEMA 4X

Item #: 0285996

Cat #: 6X312-CFG

UPC: 078477606285

Company wide:
0 in stock
Documents & Guides
XL Submeter Mini Meter MMU, 120/208V 3P/4W REF VOLTAGE, 12 Dual Element Meters, NEMA 4X, Indoor/Outdoor, ***SUBMETER ONLY***, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

XL Submeter Mini Meter MMU, 120/208V 3P/4W REF VOLTAGE, 12 Dual Element Meters, NEMA 4X, Indoor/Outdoor, ***SUBMETER ONLY***, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Leviton’s Mini Meter™ (kWh) Multiple Meter Units (MMUs) are designed for multi-tenant submetering applications in which multiple single phase (120/240V 1PH 3W and 120/208V 2PH 3W) loads are fed from the same power distribution panel to be metered.

Also known as: 078477606285, 6X312-CFG, LEV6X312CFG

Specifications

Phase: 1
Volts AC: 120/240
IP/NEMA Rating: NEMA 4X
Phase: 1
IP/NEMA Rating: NEMA 4X
Volts AC: 120/240