120 400A 1P2W OUT KIT

Item #: 0285967

Cat #: 1O120-4W

UPC: 078477603017

Company wide:
0 in stock
LEV 1O120-4W 120 400A 1P2W OU, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

LEV 1O120-4W 120 400A 1P2W OU, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Series 1000 120V 400A Outdoor Kit with 1 Split Core, 1P2W, Gray

Also known as: 078477603017, 1O120-4W, LEV1O1204W

Specifications

Amps: 400
Volts AC: 120
Mounting: Surface
Phase: 1
IP/NEMA Rating: NEMA 4X
Amps: 400
Mounting: Surface
IP/NEMA Rating: NEMA 4X
Volts AC: 120
Phase: 1