S2 208V 800A OD SP KIT

Item #: 0285965

Cat #: 2O208-8W

UPC: 078477598382

$ 1148.36 EA
Company wide:
0 in stock
LEV 2O208-8W S2 208V 800A OD, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

LEV 2O208-8W S2 208V 800A OD, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Series 2000 120/208V 800A Outdoor KWH Meter Kit with 3 Split Core, 3P4W

Also known as: 078477598382, 2O208-8W, LEV2O2088W

Specifications

Phase: 3
Volts AC: 120/208
Mounting: Surface
Amps: 800
IP/NEMA Rating: NEMA 4X
Phase: 3
Mounting: Surface
IP/NEMA Rating: NEMA 4X
Volts AC: 120/208
Amps: 800