Series 2000, Outdoor, 120/208V, 3PH, 4W, WYE kWh Meter, 1200A, 3 Split CTs Included

Item #: 0285964

Cat #: 2O208-12W

UPC: 078477598351

Company wide:
0 in stock
Series 2000, Enclosure Type: Outdoor, Voltage: 120/208 Volt, 3PH, 4W, WYE kWh Meter, Amperage: 1200 Amp, CTs Included: 3 Split CTs, Electric Meter: Yes, Title 24 Compliant, ASHRAE 90.1 Compliant, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

Series 2000, Enclosure Type: Outdoor, Voltage: 120/208 Volt, 3PH, 4W, WYE kWh Meter, Amperage: 1200 Amp, CTs Included: 3 Split CTs, Electric Meter: Yes, Title 24 Compliant, ASHRAE 90.1 Compliant, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Series 2000 120/208V 1200A Outdoor KWH Meter Kit with 3 Split Core, 3P4W

Also known as: 078477598351, 2O208-12W, LEV2O20812W

Specifications

Phase: 3
Mounting: Surface
Phase: 3
Mounting: Surface