277V 400A 1P2W IN KIT

Item #: 0285962

Cat #: 1K277-4W

UPC: 078477597941

Company wide:
0 in stock

Overview

LEV 1K277-4W 277V 400A 1P2W I

Series 1000 277V 400A Indoor Kit with 1 Split Core, 1P2W, Gray

Also known as: 078477597941, 1K277-4W, LEV1K2774W

Specifications

Amps: 400
Volts AC: 277
Mounting: Surface
IP/NEMA Rating: NEMA 1
Phase: 1
Amps: 400
Mounting: Surface
Phase: 1
Volts AC: 277
IP/NEMA Rating: NEMA 1