277V 200ASL 1P2W IN KIT

Item #: 0285961

Cat #: 1K277-2SW

UPC: 078477597934

Company wide:
0 in stock

Overview

LEV 1K277-2SW 277V 200ASL 1P2

Series 1000 277V 200A Indoor Kit with 1 Solid Core, 1P2W, Gray

Also known as: 078477597934, 1K277-2SW, LEV1K2772SW

Specifications

Amps: 200
Volts AC: 277
Mounting: Surface
IP/NEMA Rating: NEMA 1
Phase: 1
Amps: 200
Mounting: Surface
Phase: 1
Volts AC: 277
IP/NEMA Rating: NEMA 1