480V 3P4W D 1200A IDKIT

Item #: 0285959

Cat #: 2K480-12D

UPC: 078477597828

$ 1267.89 EA
Company wide:
0 in stock
Documents & Guides
480V 3P4W D 1200A IDKIT

Overview

480V 3P4W D 1200A IDKIT

Series 2000 480 V 1200 A Demand Indoor Kit Split Core, 3P4W

Also known as: 078477597828, 2K480-12D, LEV2K48012D

Specifications

Phase: 3
Mounting: Surface
Phase: 3
Mounting: Surface