277V 800A 1P2W OUT KIT

Item #: 0285955

Cat #: 1O277-8W

UPC: 078477597538

Company wide:
0 in stock
LEV 1O277-8W 277V 800A 1P2W O, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

LEV 1O277-8W 277V 800A 1P2W O, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Series 1000 277V 800A Outdoor Kit with 1 Split Core, 1P2W, Gray

Also known as: 078477597538, 1O277-8W, LEV1O2778W

Specifications

Volts AC: 277
Mounting: Surface
Phase: 1
Amps: 800
IP/NEMA Rating: NEMA 4X
Volts AC: 277
Phase: 1
IP/NEMA Rating: NEMA 4X
Mounting: Surface
Amps: 800