240V 800A 1P3W OUT KIT

Item #: 0285954

Cat #: 1O240-8W

UPC: 078477597521

Company wide:
0 in stock
LEV 1O240-8W 240V 800A 1P3W O, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

LEV 1O240-8W 240V 800A 1P3W O, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Series 1000 120/240 V 800A Outdoor Kit with 2 Split Core, 1P3W, Gray

Also known as: 078477597521, 1O240-8W, LEV1O2408W

Specifications

Volts AC: 120, 240, 208
Phase: Split
Mounting: Surface
Amps: 800
IP/NEMA Rating: NEMA 4X
Volts AC: 120, 240, 208
Mounting: Surface
IP/NEMA Rating: NEMA 4X
Phase: Split
Amps: 800