277V 200A 1P2W OUT KIT

Item #: 0285953

Cat #: 1O277-2W

UPC: 078477597514

$ 698.56 EA
Company wide:
0 in stock
LEV 1O277-2W 277V 200A 1P2W O, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

LEV 1O277-2W 277V 200A 1P2W O, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Series 1000 277V 200A Outdoor Kit with 1 Split Core, 1P2W, Gray

Also known as: 078477597514, 1O277-2W, LEV1O2772W

Specifications

Amps: 200
Volts AC: 277
Mounting: Surface
Phase: 1
IP/NEMA Rating: NEMA 4X
Amps: 200
Mounting: Surface
IP/NEMA Rating: NEMA 4X
Volts AC: 277
Phase: 1