240V 800A 1P3W IN KIT

Item #: 0285950

Cat #: 1K240-8W

UPC: 078477597477

Company wide:
0 in stock

Overview

LEV 1K240-8W 240V 800A 1P3W I

Series 1000 120/240 V 800A Indoor Kit with 2 Split Core, 1P3W, Gray

Also known as: 078477597477, 1K240-8W, LEV1K2408W

Specifications

Mounting: Surface
IP/NEMA Rating: NEMA 1
Phase: 1
Amps: 800
Volts AC: 240
Mounting: Surface
Phase: 1
Volts AC: 240
IP/NEMA Rating: NEMA 1
Amps: 800