240V 400A 1P3W IN KIT

Item #: 0285949

Cat #: 1K240-4W

UPC: 078477597422

Company wide:
0 in stock

Overview

LEV 1K240-4W 240V 400A 1P3W I

Series 1000 120/240 V 400A Indoor Kit with 2 Split Core, 1P3W, Gray

Also known as: 078477597422, 1K240-4W, LEV1K2404W

Specifications

Amps: 400
Mounting: Surface
IP/NEMA Rating: NEMA 1
Phase: 1
Volts AC: 240
Amps: 400
IP/NEMA Rating: NEMA 1
Volts AC: 240
Mounting: Surface
Phase: 1