120V 800A 1P2W IN KIT

Item #: 0285947

Cat #: 1K120-8W

UPC: 078477597347

Company wide:
0 in stock

Overview

LEV 1K120-8W 120V 800A 1P2W I

Series 1000 120V 800A Indoor Kit with 1 Split Core, 1P2W, Gray

Also known as: 078477597347, 1K120-8W, LEV1K1208W

Specifications

Volts AC: 120
Mounting: Surface
IP/NEMA Rating: NEMA 1
Phase: 1
Amps: 800
Volts AC: 120
IP/NEMA Rating: NEMA 1
Amps: 800
Mounting: Surface
Phase: 1