S1K 2P3W 800:01A DMD IM

Item #: 0285934

Cat #: 1N480-8D

UPC: 078477556368

Company wide:
0 in stock
LEV 1N480-8D S1K 2P3W 800:01A, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

LEV 1N480-8D S1K 2P3W 800:01A, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Series 1000 Two Element Demand Meter, 277/480V, 2P3W, Indoor, Line-to-Line, 800:0.1A, Gray

Also known as: 078477556368, 1N480-8D, LEV1N4808D

Specifications

Volts AC: 480
IP/NEMA Rating: NEMA 1
Phase: 1
Amps: 800
Mounting: Wall
Volts AC: 480
Phase: 1
Mounting: Wall
IP/NEMA Rating: NEMA 1
Amps: 800