(30945) 3/4" x 10' Steel Plumber's Tape

Item #: 0285927

Cat #: PT28

UPC: 781002309451

$ 3.71 EA
Company wide:
161 in stock
Documents & Guides
Plumber;s Tape. Size: 3/4" x 10', Material: Galvanized Steel, Gauge: 28, Application: Used To Strap Or Support Pipe, Ducts & Other Fastening Applications.

Overview

Plumber;s Tape. Size: 3/4" x 10', Material: Galvanized Steel, Gauge: 28, Application: Used To Strap Or Support Pipe, Ducts & Other Fastening Applications.

Steel Plumbers Tape is a flexible, perforated metal tape used to hang, strap, or restrain pipe, conduit tubing, and duct work to a working surface.

Also known as: 781002309451, PT28, PLUMBERSTAPE28LB

Specifications

Width: 3/4 in
Color: Silver
Material: Steel
Length: 10 ft
Width: 3/4 in
Material: Steel
Color: Silver
Length: 10 ft