S1K 2P3W 100:01A DMD IM

Item #: 0285923

Cat #: 1N480-1D

UPC: 078477556320

Company wide:
0 in stock
LEV 1N480-1D S1K 2P3W 100:01A, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

LEV 1N480-1D S1K 2P3W 100:01A, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Series 1000 Two Element Demand Meter, 277/480V, 2P3W, Indoor, Line-to-Line, 100:0.1A, Gray

Also known as: 078477556320, 1N480-1D, LEV1N4801D

Specifications

Volts AC: 480
Amps: 100
IP/NEMA Rating: NEMA 1
Phase: 1
Mounting: Wall
Volts AC: 480
IP/NEMA Rating: NEMA 1
Mounting: Wall
Amps: 100
Phase: 1