S1K 1P2W 200:01A DMD IM

Item #: 0285920

Cat #: 1N277-2D

UPC: 078477556283

Company wide:
0 in stock
LEV 1N277-2D S1K 1P2W 200:01A, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

LEV 1N277-2D S1K 1P2W 200:01A, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Series 1000 Single Element Demand Meter, 277V, 1P2W, Indoor, Line-to-Neutral, 200:0.1A, Gray

Also known as: 078477556283, 1N277-2D, LEV1N2772D

Specifications

Amps: 200
Volts AC: 277
IP/NEMA Rating: NEMA 1
Phase: 1
Mounting: Wall
Amps: 200
IP/NEMA Rating: NEMA 1
Mounting: Wall
Volts AC: 277
Phase: 1