S1K 2P3W 800:01A DMD IM

Item #: 0285918

Cat #: 1N240-8D

UPC: 078477556276

Company wide:
0 in stock
LEV 1N240-8D S1K 2P3W 800:01A, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

LEV 1N240-8D S1K 2P3W 800:01A, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Series 1000 Dual Element Demand Meter, 120/208/240 V, 2P3W, Indoor Surface Mount Enclosure, Line to Line, 800:0.1A, Gray

Also known as: 078477556276, 1N240-8D, LEV1N2408D

Specifications

IP/NEMA Rating: NEMA 1
Phase: 1
Amps: 800
Volts AC: 240
Mounting: Wall
IP/NEMA Rating: NEMA 1
Amps: 800
Mounting: Wall
Phase: 1
Volts AC: 240