S1K 1P2W 800:01A DMD IM

Item #: 0285910

Cat #: 1N120-8D

UPC: 078477555828

$ 585.61 EA
Company wide:
0 in stock
LEV 1N120-8D S1K 1P2W 800:01A, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

LEV 1N120-8D S1K 1P2W 800:01A, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Series 1000 Single Element Demand Meter, 120 V, 1P2W, Indoor, Line-To-Neutral, 800:0.1A, Gray

Also known as: 078477555828, 1N120-8D, LEV1N1208D

Specifications

Volts AC: 120
Amps: 100
IP/NEMA Rating: NEMA 1
Phase: 1
Mounting: Wall
Volts AC: 120
IP/NEMA Rating: NEMA 1
Mounting: Wall
Amps: 100
Phase: 1