S1K 1P2W 400:01A DMD IM

Item #: 0285909

Cat #: 1N120-4D

UPC: 078477555804

Company wide:
0 in stock
LEV 1N120-4D S1K 1P2W 400:01A, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

LEV 1N120-4D S1K 1P2W 400:01A, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Series 1000 Single Element Demand Meter, 120 V, 1P2W, Indoor, Line-To-Neutral, 400:0.1A, Gray

Also known as: 078477555804, 1N120-4D, LEV1N1204D

Specifications

Volts AC: 120
IP/NEMA Rating: NEMA 1
Phase: 1
Amps: 800
Mounting: Wall
Volts AC: 120
Phase: 1
Mounting: Wall
IP/NEMA Rating: NEMA 1
Amps: 800