1
more

Three Element Demand Meter, 120/240/208V, 3PH, 4W
Item #: 0285906
Cat #: 2N208-12D
UPC: 078477555521
Company wide:
0
in stock
Documents & Guides
Three Element Demand Meter, 120/240/208V, 3PH, 4W, Line-to-Line, 1200:0.1A ratio, Max 1200A, Indoor Surface Mount Enclosure. METER ONLY. Requires (3) 1200A Current Transformers, Electric Meter: Yes, Title 24 compliant, ASHRAE 90.1 compliant
Overview
Three Element Demand Meter, 120/240/208V, 3PH, 4W, Line-to-Line, 1200:0.1A ratio, Max 1200A, Indoor Surface Mount Enclosure. METER ONLY. Requires (3) 1200A Current Transformers, Electric Meter: Yes, Title 24 compliant, ASHRAE 90.1 compliant
120/240/208 V, Series 2000 Three Element Demand Meter, 3PH, 4W, Line-to-line, Indoor, Gray
Also known as: 078477555521, 2N208-12D, LEV2N20812D
Specifications
| Phase: | 3 |
| Phase: | 3 |