S1K 2P 3W 800:01A OUTDR

Item #: 0285901

Cat #: 1R480-81

UPC: 078477550762

Company wide:
0 in stock
LEV 1R480-81 S1K 2P 3W 800:01, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

LEV 1R480-81 S1K 2P 3W 800:01, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Series 1000, Dual Element Meter, 277/480V, 2PH, 3W, 800:0.1A ratio, Max 800A, Small Outdoor Enclosure, Gray

Also known as: 078477550762, 1R480-81, LEV1R48081

Specifications

Volts AC: 480
Phase: Split
Mounting: Surface
Amps: 800
IP/NEMA Rating: NEMA 4X
Volts AC: 480
Mounting: Surface
IP/NEMA Rating: NEMA 4X
Phase: Split
Amps: 800