S1K 2P 3W 400:01A OUTDR

Item #: 0285900

Cat #: 1R480-41

UPC: 078477550748

Company wide:
0 in stock
LEV 1R480-41 S1K 2P 3W 400:01, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

LEV 1R480-41 S1K 2P 3W 400:01, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Series 1000, Dual Element Meter, 277/480V, 2PH, 3W, 400:0.1A ratio, Max 400A, Small Outdoor Enclosure, Gray

Also known as: 078477550748, 1R480-41, LEV1R48041

Specifications

Volts AC: 480
Amps: 400
Phase: Split
Mounting: Surface
IP/NEMA Rating: NEMA 4X
Volts AC: 480
Phase: Split
IP/NEMA Rating: NEMA 4X
Amps: 400
Mounting: Surface