LEV 1R277-81 S1K 1P2W 800:01A OUTDR

Item #: 0285899

Cat #: 1R277-81

UPC: 078477550717

Company wide:
0 in stock
LEV 1R277-81 S1K 1P2W 800:01A, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

LEV 1R277-81 S1K 1P2W 800:01A, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Series 1000 Single Element Meter 277 Volt- Gray

Also known as: 078477550717, 1R277-81, LEV1R27781

Specifications

Volts AC: 277
Mounting: Surface
Phase: 1
Amps: 800
IP/NEMA Rating: NEMA 4X
Volts AC: 277
Phase: 1
IP/NEMA Rating: NEMA 4X
Mounting: Surface
Amps: 800