S1K 2P 3W 400:01A OUTDR

Item #: 0285897

Cat #: 1R240-41

UPC: 078477550687

Company wide:
0 in stock
LEV 1R240-41 S1K 2P 3W 400:01, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

LEV 1R240-41 S1K 2P 3W 400:01, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Series 1000, Dual Element Meter, 120/208/240V, 2PH, 3W, 400:0.1A ratio, Max 400A, Small Outdoor Enclosure, Gray

Also known as: 078477550687, 1R240-41, LEV1R24041

Specifications

Amps: 400
Phase: Split
Mounting: Surface
Volts AC: 240
IP/NEMA Rating: NEMA 4X
Amps: 400
Mounting: Surface
IP/NEMA Rating: NEMA 4X
Phase: Split
Volts AC: 240