S1K 1P 2W 800:01A OUT

Item #: 0285896

Cat #: 1R120-81

UPC: 078477550557

Company wide:
0 in stock
LEV 1R120-81 S1K 1P 2W 800:01, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

LEV 1R120-81 S1K 1P 2W 800:01, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Series 1000, Single Element Meter, 120V, 1PH, 2W, Line-to-Neutral, 800:0.1A ratio, Max 800A, Small Outdoor Enclosure, Gray

Also known as: 078477550557, 1R120-81, LEV1R12081

Specifications

Volts AC: 120
Mounting: Surface
Phase: 1
Amps: 800
IP/NEMA Rating: NEMA 4X
Volts AC: 120
Phase: 1
IP/NEMA Rating: NEMA 4X
Mounting: Surface
Amps: 800