S1K 1P 2W 400:01A OUT

Item #: 0285895

Cat #: 1R120-41

UPC: 078477550533

Company wide:
0 in stock
LEV 1R120-41 S1K 1P 2W 400:01, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

LEV 1R120-41 S1K 1P 2W 400:01, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Series 1000, Single Element Meter, 120V, 1PH, 2W, Line-to-Neutral, 400:0.1A ratio, Max 400A, Small Outdoor Enclosure, Gray

Also known as: 078477550533, 1R120-41, LEV1R12041

Specifications

Amps: 400
Volts AC: 120
Mounting: Surface
Phase: 1
IP/NEMA Rating: NEMA 4X
Amps: 400
Mounting: Surface
IP/NEMA Rating: NEMA 4X
Volts AC: 120
Phase: 1