1/4" Heat Shrink

Item #: 0285894

Cat #: EPS300-1/4-48"-Bla

UPC: 051128597293

$ 24.44 EA
Company wide:
7 in stock
Documents & Guides
Heat Shrink, Thin Wall, Flexible Polyolefin Tubing with Thermoplastic Adhesive, 600V, Color: Black, Shrink Ratio: 3:1, Size: 1/4", Expanded Insulation Diameter: 0.250", Recovered Insulation Diameter: 0.080", Tube Length: 48". Provides: Flame, Moisture and Abrasion Protection in Stain Relief and Wire Bundling Applications.

Overview

Heat Shrink, Thin Wall, Flexible Polyolefin Tubing with Thermoplastic Adhesive, 600V, Color: Black, Shrink Ratio: 3:1, Size: 1/4", Expanded Insulation Diameter: 0.250", Recovered Insulation Diameter: 0.080", Tube Length: 48". Provides: Flame, Moisture and Abrasion Protection in Stain Relief and Wire Bundling Applications.

3M™ Heat Shrink Tubing EPS-300 is a 3:1 thin-wall tubing offering the advantages of integral adhesive-lined construction.

Also known as: 051128597293, EPS300-1/4-48"-Bla, MMMEPS3001448BLK

Specifications

Color: Black
Diameter: 1/4 in
Length: 4 ft
Volts AC: 600
Color: Black
Length: 4 ft
Diameter: 1/4 in
Volts AC: 600