S1K 1P 2W 400:01A OUTDR

Item #: 0285886

Cat #: 1R277-41

UPC: 078477548400

Company wide:
0 in stock
LEV 1R277-41 S1K 1P 2W 400:01, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

LEV 1R277-41 S1K 1P 2W 400:01, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Series 1000, Single Element Meter, 277V, 1PH, 2W, Line-to-Neutral, 400:0.1A ratio, Max 400A, Small Outdoor Enclosure, Gray

Also known as: 078477548400, 1R277-41, LEV1R27741

Specifications

Amps: 400
Volts AC: 277
Mounting: Surface
Phase: 1
IP/NEMA Rating: NEMA 4X
Amps: 400
Mounting: Surface
IP/NEMA Rating: NEMA 4X
Volts AC: 277
Phase: 1