8"R/A DIFFUSE,AC/DC,CBL,DK

Item #: 0285882

Cat #: 13150RD14

UPC: 782113975962

$ 255.20 EA
Company wide:
0 in stock
Documents & Guides
Eaton OEM Prism 18mm tubular photoelectric sensor, Right Angle, dist 8 In., Iso SS Relay, 80 mA at 132 Vac/110 mA at 132Vdc, 6.6 Ft. (2m) Cable, 20û132 Vac/15-30 Vdc input, Current Limited for loads >32V AC/DC, Diffuse Reflective

Overview

Eaton OEM Prism 18mm tubular photoelectric sensor, Right Angle, dist 8 In., Iso SS Relay, 80 mA at 132 Vac/110 mA at 132Vdc, 6.6 Ft. (2m) Cable, 20û132 Vac/15-30 Vdc input, Current Limited for loads >32V AC/DC, Diffuse Reflective

Prism series 18 mm tubular sensors provide a flexible isolated output and twice the optical gain of other sensors in this product class. These cost-effective sensors offer forward- and right-angle viewing models that feature identical gain and optical characteristics for the best fit.

Also known as: 782113975962, 13150RD14, CUT13150RD14

Specifications

IP/NEMA Rating: NEMA 1, NEMA 4X, NEMA 12, NEMA 4
IP/NEMA Rating: NEMA 1, NEMA 4X, NEMA 12, NEMA 4